Asher Modern Industrial Natural Brown Finished Wood and Black Metal 2Door Sideboard
- Mfr # 223-12485-ZORO
- Zoro # G507479795
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Color
Natural Brown/Black
Height
43.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 223-12485-ZORO
- Zoro #
- G507479795
- UPC #
- 193271259175
- Country of Origin
- China
- Color
- Natural Brown/Black
Dimensions
- Height
- 43.3
Description
Satisfy and exceed the needs of your kitchen with the remarkable design of the Asher sideboard Made in China, this exquisite piece consists of a wood frame supplemented by a metal base The mesh metal doors enable a clear view of your available cookware or ingredients while exuding industrial appeal The Asher requires assembly and features four interior shelves behind the doors while the wide, open shelf underneath accommodates larger items An effectual yet charming addition, the Asher sideboard is a fantastic upgrade for any kitchen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.