Shop BAXTON STUDIO
See all product information
Create Account
Bayard Bobbin Wood Console Table
- Mfr # 267-14627-ZORO
- Zoro # G223547518
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Material
MDF(Frame), Pine Wood(Legs)
Width
43.3 in
Assembly
Unassembled
For Use With
Entryway
Arm Style
Mid-Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14627-ZORO
- Zoro #
- G223547518
- UPC #
- 193271494682
- Country of Origin
- China
- Material
- MDF(Frame), Pine Wood(Legs)
- Assembly
- Unassembled
- For Use With
- Entryway
- Arm Style
- Mid-Century
- Color
- White
Dimensions
- Width
- 43.3 in
- Overall Length
- 15.7 in
- Overall Height
- 32 in
Description
Timeless grace finds its purpose in the modern home through the lovely Bayard console table. Tactfully crafted in China, this mid-century piece is crafted from sturdy wood. The broad silhouette serves as a wonderful presentation area for decor while turned bobbin legs lend traditional artistry. The Bayard requires assembly and is fitted with an open shelf to effortlessly declutter and organize open areas of your home. Rich with vintage flair, the Bayard console table handily elevates any interior setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.