Shop HOMEROOTS
See all product information
Create Account
63in Wood Brown Reclaimed Pine And Plywood Open Shelving TV Stand
- Mfr # 404266
- Zoro # G423438425
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Assembly Required
No Assembly Needed
Height
15 in
Color
Brown
Bridge Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404266
- Zoro #
- G423438425
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 22 in
- Height
- 15 in
- Width
- 63 in
- Size
- 22" x 63" x 15"
Details
- Assembly Required
- No Assembly Needed
- Color
- Brown
- Bridge Included
- No
- Material
- Solid and Manufactured Wood
- Hutch Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
- Stand Type
- TV Stand
- Wood Species
- Pine
- Capacity
- 150
- Finish
- Natural
- Item
- TV Stands
Description
Experience entertainment right in the comfort of your own home with the 63in wood brown reclaimed pine and plywood open shelving tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 22in H x 63in W x 15in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.