Shop BAXTON STUDIO
See all product information
Create Account
Braith Farmhouse Black Spindle Wood King Size Platform Bed
- Mfr # 258-14206-ZORO
- Zoro # G323547036
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, LVL(Bed Slats)
Overall Length
84.5 in
Overall Height
42.3 in
Style
Farmhouse
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14206-ZORO
- Zoro #
- G323547036
- UPC #
- 193271464081
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, LVL(Bed Slats)
- Color
- Black
- Style
- Farmhouse
- For Use With
- Bedroom
- Assembly
- Unassembled
Dimensions
- Size
- King
- Overall Length
- 84.5 in
- Overall Height
- 42.3 in
- Overall Width
- 78.3 in
Description
Enduring beauty is steeped within the intricate details of the stunning Braith platform bed. Made in Malaysia, this Farmhouse inspired piece is crafted from sturdy wood. The broad headboard and accent footboard feature exquisitely crafted spindle embellishments that carry forth the gorgeous nature of traditional design. The Braith requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs accentuate the flowing silhouette of the piece, making the Braith platform bed a blissful bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.