Shop BAXTON STUDIO
See all product information
Create Account
Caledon Marble End Table, Round
- Mfr # 270-14707-ZORO
- Zoro # G223547211
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel Metal
Tabletop Material
Tabletop: Marble; Underneath Tabletop: MDF
Length
16 in
Height
22 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14707-ZORO
- Zoro #
- G223547211
- UPC #
- 193271491612
- Country of Origin
- China
- Frame Material
- Steel Metal
- Tabletop Material
- Tabletop: Marble; Underneath Tabletop: MDF
- Tabletop Color
- Marble White, Black
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Style
- Modern
Dimensions
- Length
- 16 in
- Height
- 22 in
- Width
- 16 in
Description
Discover the charm of artisanal utility with the lovely Caledon end table. Made in India, this modern piece consists of a forged metal frame topped with a solid marble tabletop. The metal frame features a hammered texture handmade by skilled craftsmen for a lively, unrefined look rich with bold character. The Caledon will arrive fully assembled and features a crisscross base for excellent stability while maintaining a minimalist display. Perfect for accommodating seating areas or as a display piece, the Caledon end table brings robust character to any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.