Camila Classic and Traditional Ash Walnut Finished Wood Queen Size Headboard with Rattan

  • Mfr # 238-12668-ZORO

  • Zoro # G212303033


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Color
Ash Walnut
Material
Rubber Wood/Synthetic Rattan
Overall Height
1.6"
Overall Width
61.2"
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238-12668-ZORO
Zoro #
G212303033
UPC #
193271284740
Country of Origin
Malaysia

Dimensions

Overall Height
1.6"
Overall Width
61.2"
Overall Length
60"

Details

Color
Ash Walnut
Material
Rubber Wood/Synthetic Rattan
Includes
One Queen Size Headboard
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Style
Traditional

Description

Favoring the charm of timeless design, the Camila headboard brings a gentle yet impressive nature to your space. Made in Malaysia, this traditional piece consists of a sturdy wood frame embellished with woven rattan. The arch silhouette presents smooth curves and crisp angles for a remarkable bedroom backdrop with rich geometry. The Camila requires assembly and features five unique height customization settings. Striking a perfect balance between majesty and coziness, the Camila headboard uplifts any bedroom environment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.