Cody-Light Grey-DC Cody Mid-Century Modern Dining Chair, Light Grey - 2 Piece set
- Mfr # 842507123253
- Zoro # G324182564
product price:Â
$
320.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 842507123253
- Zoro #
- G324182564
- UPC #
- -
- Country of Origin
- China
Description
The gentle curves and minimalist style of the Cody dining chair make it easy to coordinate in casual and formal settings. The chair's mid-century modern-inspired design is apparent in the curved, slightly arched chairback. The Cody's frame and legs built of solid, walnut-finished rubberwood to last. The chair features chic, light grey fabric upholstery and a comfortable, foam-padded seat. Angled, tapered legs give the Cody a graceful and retro look. This chair will add a touch of modern flair to your dining room, living room, or any other shared spaces. Made in Malaysia, the Cody requires assembly. Features Mid-century modern dining chair. Light grey fabric upholstery. Solid rubberwood, walnut-finished legs. Angled tapered legs. Foam-padded seat. Assembly required. Made in Malaysia. Specifications Color: Light Grey. Material: Fabric , Polyester 100% & Rubber Wood & Foam. Dimensions: 31.89 in H x 19.49 in W x 23.62 in D. Seating Dimensions: 18.7 in H x 18.31 in W x 18.11 in D. Back: 13.19 in H. Legs: 14.57 in Hs. Weight: 31.96 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.