Colorado Modern Bohemian Black Rattan and Metal Accent Chair

  • Mfr # 224-13132-ZORO

  • Zoro # G007479776


product price:  $229.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Frame Material
Natural Rattan,Metal
Overall Height
40.2
Overall Length
32.3
Arm Style
Bohemian
Includes
One (1) Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
224-13132-ZORO
Zoro #
G007479776
UPC #
193271375073
Country of Origin
Indonesia

Dimensions

Overall Height
40.2
Overall Length
32.3
Overall Width
30.3

Details

Frame Material
Natural Rattan,Metal
Arm Style
Bohemian
Includes
One (1) Chair
Color
Black
Assembled/Unassembled
Assembly Required

Description

Rest easy on casual afternoons with the superb Colorado accent chair Made in Indonesia, this bohemian inspired piece consists of a solid metal base fitted with a handcrafted rattan seat The flowing curves of the frame create an inviting pleasant display while encouraging carefree relaxation The Colorado requires assembly and features angled legs for excellent stability and support in striking design An easy and refreshing addition, the Colorado accent chair enhances any layoutDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.