
Dannell Mid-Century Modern Cream Fabric and Black Finished Wood 2-Piece Dining Chair Set
Mfr # 236-2PC-13298-ZORO
Zoro # G912302657
product price:Â $194.99
/pr
Free Shipping & Returns
Key Features
Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam//Synthetic Rattan (Backrest)/Plywood(Seat)
Width (In.)
17.5"
Depth (In.)
20.3"
For Use With
Dining Room
Style
Mid-Century
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
236-2PC-13298-ZORO
Zoro #
G912302657
UPC #
193271391646
Country of Origin
Malaysia
Dimensions
Width (In.)
17.5"
Depth (In.)
20.3"
Length
32.7"
Details
Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam//Synthetic Rattan (Backrest)/Plywood(Seat)
Color
Cream/Black/Light Brown
For Use With
Dining Room
Style
Mid-Century
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Includes
Two Dining Chairs
Description
Elicit a sense of traditional grace for every occasion with the lovely Dannell dining chair. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. The rounded seat is padded with plush foam and upholstered in soft fabric for a lavish embrace while the crescent backrest provides smooth support. The Dannell requires assembly and utilizes angled legs for excellent stability and support in eye-catching style. Channeling the flare of classic design, the Dannell dining chair brings charm to any occasion.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.