Shop BAXTON STUDIO
See all product information
Create Account
Edsel Marble Console Table, Rounded
- Mfr # 270-14725-ZORO
- Zoro # G123547601
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel Metal
Material
Tabletop: Marble; Underneath Tabletop: MDF
Overall Height
30 in
Color
Marble White, Black
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270-14725-ZORO
- Zoro #
- G123547601
- UPC #
- 193271498093
- Country of Origin
- China
Dimensions
- Overall Height
- 30 in
- Width
- 41.5 in
- Overall Length
- 12 in
Details
- Frame Material
- Steel Metal
- Material
- Tabletop: Marble; Underneath Tabletop: MDF
- Color
- Marble White, Black
- Shape
- Round
- Arm Style
- Modern
- For Use With
- Entryway
- Assembly
- Assembled
Description
Present an ambiance of artisanal grace for your home with the lovely Edsel console table. Made in India, this modern piece consists of a forged metal frame topped with a solid marble tabletop. The metal frame features a hammered texture handmade by skilled craftsmen for a lively, unrefined look rich with bold character. The Edsel will arrive fully assembled and features a wide, rectangular tabletop to elegantly enrich the layout of any living room, entryway, or hallway. Blending avantgarde artistry with minimalist charm, the Edsel console table is sure to become a beloved household fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.