Shop BAXTON STUDIO
See all product information
Create Account
Elwood Modern Black Faux Leather 2-Piece Lounge Chair and Footrest Set
- Mfr # 251-14141-ZORO
- Zoro # G923546934
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Material
Faux Leather, Polyurethrene Foam "70% Polyester Fibre, 30% Batting", LVL, Plywood, Metal, Pocket Coil(Seating), S-Spring(Seatback)
Color
Black
Style
Modern
Size
2-Piece
Overall Height
41.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-14141-ZORO
- Zoro #
- G923546934
- UPC #
- 193271455256
- Country of Origin
- China
- Material
- Faux Leather, Polyurethrene Foam "70% Polyester Fibre, 30% Batting", LVL, Plywood, Metal, Pocket Coil(Seating), S-Spring(Seatback)
- Color
- Black
- Style
- Modern
- For Use With
- Living Room
- Assembled/Unassembled
- Unassembled
Dimensions
- Size
- 2-Piece
- Overall Height
- 41.7 in
- Overall Length
- 32.7 in
- Overall Width
- 28.7 in
Description
Make relaxation a higher priority with the sumptuous embrace of the Elwood lounge chair set. Adeptly crafted in China, this modern set includes one chair and one footrest padded with plush foam and upholstered in smooth faux leather. The chair is fitted with a convenient pillow at the headrest as well as cozy armrests for superb comfort. The Elwood requires assembly and features a 45 degree recline when desired. With modest yet graceful tufting on each piece, the Elwood lounge chair set brings snug leisure to any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.