Shop BAXTON STUDIO
See all product information
Create Account
Emlyn Glam and Luxe Navy Blue Velvet Fabric Queen Size Panel Bed
- Mfr # 251-13772-ZORO
- Zoro # G723546882
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Material
MDF + Rubberwood(Frame), LVL (Bed Slats), Velvet Fabric "100% Polyester", Foam
Overall Width
63.8 in
Assembly
Unassembled
For Use With
Bedroom
Style
Glamour
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251-13772-ZORO
- Zoro #
- G723546882
- UPC #
- 193271429714
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 63.8 in
- Overall Length
- 90.6 in
- Overall Height
- 57 in
- Size
- Queen
Details
- Material
- MDF + Rubberwood(Frame), LVL (Bed Slats), Velvet Fabric "100% Polyester", Foam
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Glamour
- Color
- Navy Blue, Grey
Description
Rest and rejuvenate in the luxurious aura of the Emlyn bed. Made in Malaysia, this luxe piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous velvet fabric. Its broad headboard and accent footboard showcase a beautifully designed basketweave pattern complete with eye-catching piping. The Emlyn requires assembly and requires both a box spring and mattress. Tapered feet lend sleek geometry, making the Emlyn bed a glamorous bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.