Etienne Modern Slate Grey Velvet 6-Drawer Dresser
- Mfr # 254-13991-ZORO
- Zoro # G923546835
product price:Â
$
433.99
/ea
Key Features
Material
Velvet Fabric "100 % Polyester", Foam, MDF, Particle Board, LVL, Metal
Length
17.9 in
Size
6-Drawer
Assembly
Unassembled
Height
29.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 254-13991-ZORO
- Zoro #
- G923546835
- UPC #
- 193271445653
- Country of Origin
- Malaysia
Dimensions
- Length
- 17.9 in
- Size
- 6-Drawer
- Height
- 29.3 in
- Width
- 47.2 in
Details
- Material
- Velvet Fabric "100 % Polyester", Foam, MDF, Particle Board, LVL, Metal
- Assembly
- Unassembled
- Style
- Modern
- Color
- Slate Grey, Black
- For Use With
- Bedroom
Description
The lush composure of the Etienne dresser adds a cozy yet versatile element to your space. Made in Malaysia, this modern piece consists of a sturdy wood frame padded with plush layers of foam and upholstered in lavish velvet fabric. Six interlocking drawers provide exceptional storage for clothes and linens while reserving the tabletop as a fantastic display area. The Etienne requires assembly and is adorned with slim drawer pulls that draw attention to the rich hues of the velvet. Minimalist metal legs lend a sleek outline, making the Etienne dresser a beautiful bedroom fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.