Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
90in Light Gray and Brown Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720558
- Zoro # G323439942
product price:Â
$
6,267.99
/ea
Key Features
Shape
Rectangular
Length
31 in
Finish
Matte
Size
90" L x 43" D" x 31" H
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720558
- Zoro #
- G323439942
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Item
- Love Seats
- Color
- Brown
- Finish
- Matte
- Material
- Stainless Steel
- Capacity
- 2
- Upholstery Material
- Italian Leather
- Hand Crafted
- No
- Upholstery Color
- Light Gray
- Recliner
- Yes
- Wood Species
- Not Wood
- Tufted Cushions
- No
- Leg Material
- Solid Wood
- Reclining Type
- Power
- Assembly Required
- Partial Assembly Needed
- Upholstery Pattern
- Solid Color
- Style
- Transitional
Dimensions
- Length
- 31 in
- Size
- 90" L x 43" D" x 31" H
- Width
- 90 in
- Depth
- 43 in
Description
Made of top quality, supple leather, this 90-inch light gray and brown italian leather power reclining loveseat with storage will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 90.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.