Genesis Modern Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set

  • Mfr # 230-2PC-13191-ZORO

  • Zoro # G712302734


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF (Backrest)
Color
Grey/Walnut Brown
Width (In.)
18.5"
Depth (In.)
17.8"
Length
37.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-2PC-13191-ZORO
Zoro #
G712302734
UPC #
193271381319
Country of Origin
Malaysia

Dimensions

Width (In.)
18.5"
Depth (In.)
17.8"
Length
37.4"

Details

Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF (Backrest)
Color
Grey/Walnut Brown
Includes
Two Dining Chairs
For Use With
Dining Room
Assembly
Assembly Required(Instructions Comes with the box)
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Elegance and positive vibes permeate every occasion with the stunning Genesis dining chair Made in Malaysia, this piece emanate modern style with a solid wood frame padded with plush foam and upholstered in soft fabric for superb seating comfort. The backrest features a beautiful twist on the classic spindle design for a charming, geometric display. The Genesis requires assembly and incorporates tapered legs for excellent stability and support in sleek design. Crafted with confidence, the Genesis dining chair brings eclectic refinement to any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.