Hoffman Scalloped Bedroom Set with Chest, White, Queen
- Mfr # 272-14815-14816-14817-14818-ZORO
- Zoro # G223547624
product price:Â
$
2,512.99
/ea
Free Shipping & Returns
Key Features
Material
HB Panel+Drawers: MDF; Slats: LVL
Frame Material
Solid Rubberwood
Overall Width
64 in
Overall Height
78 in
Size
Queen, 4-Piece (Bed + Dresser + Chest + Nightstand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272-14815-14816-14817-14818-ZORO
- Zoro #
- G223547624
- UPC #
- 193271507641
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 64 in
- Overall Height
- 78 in
- Size
- Queen, 4-Piece (Bed + Dresser + Chest + Nightstand)
- Overall Length
- 85.3 in
Details
- Material
- HB Panel+Drawers: MDF; Slats: LVL
- Frame Material
- Solid Rubberwood
- Assembly
- Unassembled
- Color
- White
- Style
- Modern Farmhouse
- For Use With
- Bedroom
Description
Achieve an ambiance of grace with the robust charm of the Hoffman bedroom set. Made in Malaysia, this farmhouse inspired set includes one bed, one dresser, one chest, and one nightstand crafted from wood. Scalloped detailing adorns each piece for an exquisite display of unmatched rustic artistry. The Hoffman requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Rounded legs and ring-turned embellished accentuate the dynamic geometry of the set, making the Hoffman bedroom set a beautiful bedroom arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.