Shop BAXTON STUDIO
See all product information
Create Account
Jacey Vintage Silver Metal 2-Drawer End Table
- Mfr # 251-13874-ZORO
- Zoro # G223547013
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
MDF(Frame), Metal(Legs), Aluminum Sheet(Outer Surface), PU(Handle)
Assembled/Unassembled
Assembled
Width
19.3 in
Tabletop Color
Silver, Black
Length
13.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13874-ZORO
- Zoro #
- G223547013
- UPC #
- 193271434909
- Country of Origin
- China
- Tabletop Material
- MDF(Frame), Metal(Legs), Aluminum Sheet(Outer Surface), PU(Handle)
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Silver, Black
- For Use With
- Living Room
- Style
- Vintage
Dimensions
- Width
- 19.3 in
- Length
- 13.8 in
- Height
- 20.9 in
- Size
- 2-Drawer
Description
Embellish your interior with the poise of industrial vigor through the stunning Jacey end table. Adeptly crafted in China, this vintage inspired piece consists of a sturdy wood frame ornamented with a sleek metal casing. Two drawers offer convenient storage for household essentials, while reserving the tabletop as a chic display area. The Jacey will arrive fully assembled and is adorned with faux leather handles as well as nail head studded bands for an added touch of robust timelessness. Straight legs with rounded feet complete the look, making the Jacey storage cabinet an enchanting fixture of any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.