Shop BAXTON STUDIO
See all product information
Create Account
Jenn Golden Brown Wood Japandi 3-Piece Storage Set with Distressed-Finished Rattan
- Mfr # 253-13946-13947-13948-ZORO
- Zoro # G123547298
product price:Â
$
1,379.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood with MDF Ash Veneer, Synthetic Rattan
Style
Japandi
Size
3-Piece
Assembly
Unassembled
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-13946-13947-13948-ZORO
- Zoro #
- G123547298
- UPC #
- 193271442027
- Country of Origin
- Malaysia
- Material
- Rubberwood with MDF Ash Veneer, Synthetic Rattan
- Style
- Japandi
- Assembly
- Unassembled
- For Use With
- Bedroom
- Color
- Golden Brown, Distressed Rattan
Dimensions
- Size
- 3-Piece
- Length
- 17.7 in
- Height
- 38 in
- Width
- 32.7 in
Description
An aura of robust serenity permeates every interior organized with the Jenn storage set. Made in Malaysia, this Japandi set includes one dresser, one chest, and one nightstand crafted from sturdy wood. The dresser and chest adeptly organize a variety of clothes and linens, reserving the nightstand for all your nighttime essentials. The Jenn requires assembly and features woven distressed-finished rattan drawer fronts for an added touch of classic elegance. Rounded legs lend a smooth silhouette to each piece, making the Jenn storage set a gorgeous bedroom arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.