Shop BAXTON STUDIO
See all product information
Create Account
Rodolfo Platform Bed - Mid-Century Modern Bed with Woven Rattan Headboard, King
- Mfr # 269-12649-9409-ZORO
- Zoro # G123546703
product price:Â
$
1,078.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Synthetic Rattan(Panel), LVL(Bed slats)
Size
King
Assembly
Unassembled
Overall Length
82.5 in
Overall Width
79.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 269-12649-9409-ZORO
- Zoro #
- G123546703
- UPC #
- 193271326297
- Country of Origin
- Malaysia
Dimensions
- Size
- King
- Overall Length
- 82.5 in
- Overall Width
- 79.5 in
- Overall Height
- 14.9 in
Details
- Material
- Solid Rubberwood, Synthetic Rattan(Panel), LVL(Bed slats)
- Assembly
- Unassembled
- Style
- Mid-Century
- For Use With
- Bedroom
- Color
- Ash Walnut
Description
Capture a poise of soothful refinement in your bedroom with the stunning Rodolfo platform bed. Made in Malaysia, this piece is crafted from sturdy wood. The scalloped corners of the headboard lend rich visual texture while highlighting the meticulously woven rattan. The Rodolfo requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Delivering a character of robust grace, the Rodolfo platform bed is a magnificent bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.