Shop CORTECH
See all product information
Create Account
Ladder
- Mfr # 7704OC
- Zoro # G023427294
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Ligature Resistant
Ligature Resistant
Flammability Standards
UL 94 HB
Material
Polyethylene
Standards
GreenGuard Gold Certified, ISO 22196
Number of Steps
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7704OC
- Zoro #
- G023427294
- UPC #
- -
- Country of Origin
- United States
- Ligature Resistant
- Ligature Resistant
- Flammability Standards
- UL 94 HB
- Material
- Polyethylene
- Color
- Overcast
- Standards
- GreenGuard Gold Certified, ISO 22196
- Number of Steps
- 4
- Features
- Easy to Clean, Sanitize and Maintain
- Product Type
- Bunk Ladder
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- Wall Bunk Ladder
- Weight Capacity
- 500 lb
- Item
- Ladder
- Shell Material
- Polyethylene
- Wire Color
- Overcast
- Traction Material
- Polyethylene
Dimensions
- Overall Width
- 15 1/2 in
- Overall Height
- 55 in
- Overall Depth
- 4 1/2 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain
Description
Ladder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.