Shop BAXTON STUDIO
See all product information
Create Account
Macaria Mid-Century Modern Ash Walnut Woven Rattan King Size Bed
- Mfr # 248-12649-9816-ZORO
- Zoro # G123547168
product price:Â
$
967.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood with MDF Ash Veneer, Synthetic Rattan(Headboard Panel), LVL
For Use With
Bedroom
Color
Walnut Brown
Overall Width
79.5 in
Size
King
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-12649-9816-ZORO
- Zoro #
- G123547168
- UPC #
- 193271426997
- Country of Origin
- Malaysia
- Material
- Rubberwood with MDF Ash Veneer, Synthetic Rattan(Headboard Panel), LVL
- For Use With
- Bedroom
- Color
- Walnut Brown
- Assembly
- Unassembled
- Style
- Mid-Century
Dimensions
- Overall Width
- 79.5 in
- Size
- King
- Overall Length
- 83.9 in
- Overall Height
- 62.8 in
Description
Give form to a quality of robust grace in your personal haven with the stunning Macaria platform bed. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with a woven rattan headboard. The arch silhouette of the headboard and crisp lines of the frame combine for a captivating display of charismatic geometry. The Macaria requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Adding a sense of tranquil warmth, the Macaria platform is a fantastic bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.