MG0011-Antique Oak-Full Laure French Bohemian Antique Oak Finished Wood Full Size Platform Bed Frame

  • Mfr # MG0011-Antique Oak-Full
  • Zoro # G603746586
product price: 
$
394.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MG0011-Antique Oak-Full
Zoro #
G603746586
UPC #
193271069675
Country of Origin
Malaysia

Description

Beauty and comfort abound in the Laure bed frame. Crafted from wood, the Laure features an aged oak finish for an antique look. Its low platform provides a casual feel, while stepped detailing and turned legs lend timeless elegance. Add some pillows and a plush duvet to create a cozy retreat. This bed includes wood slats, which eliminate the need for a box spring. The Laure bed frame is made in Malaysia and requires assembly.

Features
  • French Bohemian platform bed frame
  • Constructed from rubberwood, MDF wood, and LVL
Specifications
  • Finished: Antique Oak
  • Size: Full
  • Country of Origin: Malaysia
  • Legs: 14.92" H
  • Height from Floor to Top of Slat: 12.4" H
  • Distance Between Slats: 3.08"
  • Mattress Inside Dimension: 54" W x 74" D
  • Dimension: 14.92" H x 80.31" W x 57.09" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews