
Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair
Mfr # 204-12580
Zoro # G804401079
product price:Â $339.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Weight Capacity
28.7
Overall Height
26
Overall Length
33.1
Overall Width
26.8
Includes
One (1) Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
204-12580
Zoro #
G804401079
UPC #
193271274055
Country of Origin
China
Dimensions
Overall Height
26
Overall Length
33.1
Overall Width
26.8
Details
Weight Capacity
28.7
Includes
One (1) Chair
Color
White/Gold
Material
boucle fabric, wood, foam
For Use With
Living Room
Description
Reserve a spot in your home to casual relaxation with the streamlined yet cozy design of the Paiva accent chair. This chair is comprised of a sturdy wood frame padded with plush layers of foam and upholstered in remarkably soft boucle fabric. Designed for comfort, the low, wide seat utilizes a thick cushion for an exceptionally pleasant embrace. The Paiva will arrive fully assembled and features a rounded backrest for a smooth outline that blends well with a variety of room layouts and styles. A fantastic spot to relax and unwind, the Paiva accent chair elevates the feel of any space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.