Shop BAXTON STUDIO
See all product information
Create Account
Raynera Bobbin Wood Console Table
- Mfr # 267-14624-ZORO
- Zoro # G223547600
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Material
MDF(Frame), Pine Wood(Legs)
Size
1-Drawer
Assembly
Unassembled
For Use With
Entryway
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14624-ZORO
- Zoro #
- G223547600
- UPC #
- 193271494651
- Country of Origin
- China
- Material
- MDF(Frame), Pine Wood(Legs)
- Assembly
- Unassembled
- For Use With
- Entryway
- Color
- White
- Arm Style
- Mid-Century
Dimensions
- Size
- 1-Drawer
- Overall Height
- 30.7 in
- Width
- 31.5 in
- Overall Length
- 13 in
Description
Enduring beauty is evident in every aspect of the charming Raynera console table. Tactfully crafted in China, this mid-century piece is crafted from sturdy wood and utilizes a unique half-moon silhouette. Turned bobbin legs envelope the piece with geometric allure for a vibrant display rich with traditional artistry. The Raynera requires assembly and features a storage drawer as well as an open shelf for versatile use. Completed with a classic round knob, the Raynera console table brings vintage style to any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.