Shop BAXTON STUDIO
See all product information
Create Account
Rita Modern Sand Dark Brown Finished Wood 5-Piece Dining Set
- Mfr # 250-9399-10902-ZORO
- Zoro # G823546560
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Rubberwood, MDF(Table Top), Fabric "œ100% Polyester", Foam
Size
5-Piece
For Use With
Dining Room
Assembled/Unassembled
Unassembled
Width
35.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-9399-10902-ZORO
- Zoro #
- G823546560
- UPC #
- 193271150274
- Country of Origin
- Malaysia
- Tabletop Material
- Rubberwood, MDF(Table Top), Fabric "œ100% Polyester", Foam
- For Use With
- Dining Room
- Assembled/Unassembled
- Unassembled
- Style
- Modern
- Tabletop Color
- Sand, Espresso Brown
Dimensions
- Size
- 5-Piece
- Width
- 35.4 in
- Length
- 35.4 in
- Height
- 29.9 in
Description
Elegant curves and crisp geometry exude serenity from the lovely Rita dining set. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. Each chair blends style and comfort with a plush foam-padded seat cushion upholstered in soft fabric as well as a captivating cutout design on the back. The Rita requires assembly and utilizes a round tabletop to accommodate each member of the table. Striking a poise of chic refinement, the Rita dining set is well suited for any occasion.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.