Roni Modern White Wood 4-Piece Twin Bedroom Set with Scalloped Edges
- Mfr # 256-14081-14085-14084-14083-ZORO
- Zoro # G823546546
product price:Â
$
1,781.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Rubberwood + MDF
Material
LVL(Bed slats)
Overall Length
78.3 in
Assembly
Unassembled
Overall Width
41.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14081-14085-14084-14083-ZORO
- Zoro #
- G823546546
- UPC #
- 193271451746
- Country of Origin
- Malaysia
- Frame Material
- Solid Rubberwood + MDF
- Material
- LVL(Bed slats)
- Assembly
- Unassembled
- Style
- Modern
- For Use With
- Bedroom
- Color
- White
Dimensions
- Overall Length
- 78.3 in
- Overall Width
- 41.5 in
- Overall Height
- 43.3 in
- Size
- 4-Piece, Twin
Description
Outfit your bedroom with the expedience and grace of the lovely Roni bedroom set. Made in Malaysia, this contemporary set includes one bed, one dresser, one chest, and one nightstand crafted from sturdy wood. Scalloped detailing creates an enchanting display that appeals to modern style while accentuating the crisp silhouette of each piece. The Roni requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Ring turned legs exude timeless charm, making the Roni bedroom set an outstanding arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.