Sabelle Japandi Natural Brown Mahogany and Rattan 2-Piece Dining Chair Set

  • Mfr # 232-2PC-12831-ZORO

  • Zoro # G912303296


product price:  $280.99
/pr
Free Shipping & Returns

Key Features

Material
Mahogany Wood/Natural Rattan/Metal
Color
Natural
Width (In.)
18.9"
Depth (In.)
21.7"
Care instruction
Wipe Clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232-2PC-12831-ZORO
Zoro #
G912303296
UPC #
193271295265
Country of Origin
Indonesia

Dimensions

Width (In.)
18.9"
Depth (In.)
21.7"
Length
34.3"
Size
2-Piece Set

Details

Material
Mahogany Wood/Natural Rattan/Metal
Color
Natural
Care instruction
Wipe Clean
Features
Woven Natural Rattan Dining Chair with Mahogany Legs
For Use With
Dining Room
Includes
Two Dining Chairs
Assembly
Assembly Required(Instructions Comes with the box)
Style
Japandi

Description

Discover a quality of bliss in your home with the charming Sabelle dining chair. Made in Indonesia, this Japandi inspired piece consists of a solid mahogany wood base topped with a handcrafted rattan seat. Its rounded backrest is interwoven with rattan embellishments for a serene, cozy display. The Sabelle requires assembly and utilizes angled legs for excellent stability and support. Imparting a quality of carefree elegance, the Sabelle dining chair elevates the feel of any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.