Shop HOMEROOTS
See all product information
Create Account
23in Oak Wood Bar Cabinet With Two Doors
- Mfr # 478257
- Zoro # G723438583
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Overall Length
70.8 in
Overall Depth
14.8 in
Weight Capacity
20 lbs
Lacquered
No
Assembly
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478257
- Zoro #
- G723438583
- UPC #
- -
- Country of Origin
- Colombia
- Weight Capacity
- 20 lbs
- Lacquered
- No
- Assembly
- Full Assembly Needed
- Number of Cabinets
- 1
- Gloss Finish
- No
- Cabinet Design
- Standard
- Cabinet Type
- Bar Cabinet
- Solid Wood Frame
- No
- Shelves Included
- Yes
- Material
- Manufactured Wood
- Color
- Oak
- Cabinet Doors
- Yes
- Item
- Cabinets
- Glass Doors
- No
- Finish
- Natural
- Mirrored Finish
- No
- Shape
- Rectangular
Dimensions
- Overall Length
- 70.8 in
- Overall Depth
- 14.8 in
- Width
- 22.9 in
Description
This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This freestanding bar cabinet showcases a contemporary design that enhances any space with its natural color. Its rectangular shape offers a streamlined look while providing convenient wine storage for up to five bottles, making it a perfect addition to your home. 70.80-inch h x 22.90-inch w x 14.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.