Zola Platform Bed with Cutout Headboard, Queen
- Mfr # 268-9814-14463-ZORO
- Zoro # G823547598
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
Material
MDF Ash-Veneered Rubberwood, Laminated Veneer Board(Cut-out Design), LVL(Bed Slats)
Size
Queen
Overall Height
55.5 in
Color
Ash Walnut
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-9814-14463-ZORO
- Zoro #
- G823547598
- UPC #
- 193271511952
- Country of Origin
- Malaysia
Dimensions
- Size
- Queen
- Overall Height
- 55.5 in
- Overall Width
- 63.8 in
- Overall Length
- 83.3 in
Details
- Material
- MDF Ash-Veneered Rubberwood, Laminated Veneer Board(Cut-out Design), LVL(Bed Slats)
- Color
- Ash Walnut
- Style
- Modern
- For Use With
- Bedroom
- Assembly
- Unassembled
Description
Cultivate a vibe of vintage grace in your bedroom with the lovely Zola bed. Made in Malaysia, this bed is crafted from sturdy wood. The inset headboard features a beautiful cutout design rich with geometric allure that blends well with contemporary layouts. The Zola requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Bringing traditional warmth to any space, the Zola bed is a remarkable bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.