Stack & Nest Storage Container, 16-1/4 in W x 6-1/2 in H, Gray, Plastic
Mfr # DJ-1
Zoro # G5435941
product price: $73.55
/eaKey Features
Overall Height
6-1/2 in
Overall Width
16-1/4 in
Type
Stack & Nest
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJ-1
Zoro #
G5435941
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6-1/2 in
Overall Width
16-1/4 in
Overall L x W x H
16-1/4 in W x 6-1/2 in H
Details
Type
Stack & Nest
Material
Plastic
Color
Gray
Item
Storage Container
Description
Stacks, then nests when turned 90-degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.