
Dual Power Pocket Size Calculator, 8-Digit, LCD
Mfr # BAZ3009
Zoro # G023332048
product price:Â $3.49
/eaKey Features
Width
2-1/2 in
Display
LCD
Characteristics
+/- Switch Key; Backspace Key; Double Zero Key; Grand Total Key; Percent Key
Display Angle
Angled
Height
4-1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BAZ3009
Zoro #
G023332048
UPC #
764608030097
Country of Origin
China
Dimensions
Width
2-1/2 in
Height
4-1/2 in
Details
Display
LCD
Characteristics
+/- Switch Key; Backspace Key; Double Zero Key; Grand Total Key; Percent Key
Display Angle
Angled
Item
Calculator
Display Digits
8
Display Notation
Numeric
Power Supply
Battery, Solar
Functions
Decimal; Square Root
Description
Solar power with AA battery backup (battery not included), helps make sure that the calculator will function even in a dim place when the battery is installed. Durable plastic keys allow for constant use without wear and tear. Suitable for your business travel use. This easy-to-use calculator takes up little space on your desktop and fits into your briefcase or desk drawer. Great for home, office and on the go. Performs common math as well as various financial functions. Perfect for both business and students.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.