115MXL037G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 115MXL037G

  • Zoro # G005355676


product price: $6.55
/ea
Sold in multiples of 11 for $72.05

Key Features

Width
6 inch
Standards
ISO 9001:2015
Number of Teeth
115
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115MXL037G
Zoro #
G005355676
UPC #
195057038219
Country of Origin
United States

Dimensions

Width
6 inch
Height
9 inch
Pitch Length
9.2 inch
Length
1 inch

Details

Standards
ISO 9001:2015
Number of Teeth
115
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Material
Neoprene
Item
Timing Belt
Weight
0.02 lbs
Finish
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.