292-2P-09, Timing Belt, Neoprene, Fiberglass

  • Mfr # 292-2P-09

  • Zoro # G105358881


product price:  $13.69
/ea
Sold in multiples of 9 for $123.21

Key Features

Number of Teeth
146
Weight
0.02 lbs
Standards
ISO 9001:2015
Pitch Length
11.496 inch
Width
6 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
292-2P-09
Zoro #
G105358881
UPC #
195057974326
Country of Origin
United States

Dimensions

Pitch Length
11.496 inch
Width
6 inch
Height
9 inch
Length
1 inch

Details

Number of Teeth
146
Item
Timing Belt
Weight
0.02 lbs
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Material
Neoprene
Finish
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.