
498MXL012G, Timing Belt, Neoprene, Fiberglass
Mfr # 498MXL012G
Zoro # G305359022
product price:Â $5.19
/ea
Sold in multiples of 15 for $77.85
Key Features
Height
9 inch
Material
Neoprene
Weight
0.02 lbs
Number of Teeth
498
Width
6 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
498MXL012G
Zoro #
G305359022
UPC #
195057909083
Country of Origin
Germany
Dimensions
Height
9 inch
Width
6 inch
Pitch Length
39.84 inch
Length
1 inch
Details
Material
Neoprene
Weight
0.02 lbs
Number of Teeth
498
Item
Timing Belt
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Finish
Fiberglass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.