Shop BBI
See all product information
Create Account
Fully Threaded Cap Screw, 1-14, 1-1/2 in L Under Head, 8 Grade, Alloy Steel, Zinc Yellow Bake CR+6
- Mfr # 455688
- Zoro # G021836630
product price:Â
$
3.25
/ea
Sold in multiples of 25 for
$81.25
Key Features
Tensile Strength
150,000 psi
Thread Type
UNF
Rockwell Hardness
33 to 39 HRC
Thread Style
Fully Threaded
Thread Size
1"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 455688
- Zoro #
- G021836630
- UPC #
- -
- Country of Origin
- United States
- Tensile Strength
- 150,000 psi
- Thread Type
- UNF
- Rockwell Hardness
- 33 to 39 HRC
- Thread Style
- Fully Threaded
- System of Measurement
- Imperial
- Material of Construction
- ASTM B633-Fe, Zn5 Type 2
- Material
- Alloy Steel
- Finish
- Zinc Yellow Bake CR+6
Dimensions
- Thread Size
- 1"-14
- Head Height
- 39/64 in
Description
BBI cap screw fully threaded, imperial, 1-14 thread, 1-1/2 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNF thread, 39/64 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-Fe, zn5 type 2, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.