Fully Threaded Cap Screw, 5/8-11, 1-3/4 in L Under Head, 8 Grade, Alloy Steel
- Mfr # 455430
- Zoro # G621832759
product price:Â
$
1.19
/ea
Sold in multiples of 175 for
$208.25
Key Features
Finish
Zinc Yellow Bake CR+6
Thread Style
Fully Threaded
Thread Type
UNC
Thread Size
5/8"-11
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 455430
- Zoro #
- G621832759
- UPC #
- 662403339417
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/8"-11
- Head Height
- 25/64 in
Details
- Finish
- Zinc Yellow Bake CR+6
- Thread Style
- Fully Threaded
- Thread Type
- UNC
- System of Measurement
- Imperial
- Material of Construction
- ASTM B633-Fe, Zn5 Type 2
- Tensile Strength
- 150,000 psi
- Material
- Alloy Steel
- Rockwell Hardness
- 33 to 39 HRC
Description
BBI cap screw fully threaded, measurement system: imperial, 5/8-11 thread, 1-3/4 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNC thread, 25/64 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-FE, ZN5 type 2, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.