Shop BBI
See all product information
Create Account
Fully Threaded Carriage Bolt, 5/16-18, 4 in L Under Head, Low Carbon Steel, A Grade, Zinc CR+3
Mfr # 489056
Zoro # G921831063
product price:Â
$
0.26
/ea
Sold in multiples of 375 for $97.50
Key Features
System of Measurement
Imperial
Tensile Strength
60,000 psi
Thread Type
UNC
Material
Low Carbon Steel
Head Dia.
0.719 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489056
- Zoro #
- G921831063
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Imperial
- Tensile Strength
- 60,000 psi
- Thread Type
- UNC
- Material
- Low Carbon Steel
- Neck Type
- Square
- Basic Material
- ASTM A307
- Head Type
- Round
- Drive Type
- Square
- Finish
- Zinc CR+3
Description
BBI carriage bolt fully threaded, imperial, 5/16-18 thread, 4 in L under head, low carbon steel, A grade, zinc CR+3, 0.719 in dia head, 0.187 in neck, square neck, 60,000 psi tensile strength, 0.324 in drive, UNC thread, square drive, B70 to B100 hardness, material specification: ASTM A307, round head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.