Shop HILLMAN
See all product information
Create Account
Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 5 PK
- Mfr # 41913
- Zoro # G806870958
product price:Â
$
29.19
/pk of 5, $5.84/ea
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#8
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41913
- Zoro #
- G806870958
- UPC #
- 8236627695
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Yellow
- Item
- Wood Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/4 in
Description
2Oz Picture Hanger Kit, 5PK, 5PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.