Shop BBI

Partially Threaded Cap Screw, 5/8-11, 2-1/4 in L Under Head, A2 18-8 Grade, Stainless Steel

  • Mfr # 400434
  • Zoro # G816494540

product price: 
$
1.89
/ea
Sold in multiples of 100 for $189.00

Key Features

Head Height
25/64 in H
System of Measurement
Imperial
Thread Type
UNC
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
400434
Zoro #
G816494540
UPC #
-
Country of Origin
United States
System of Measurement
Imperial
Thread Type
UNC
Material
Stainless Steel

Dimensions

Head Height
25/64 in H

Description

BBI cap screw partially threaded, imperial, 5/8-11 thread, 2-1/4 in L under head, A2 18-8 grade, stainless steel, UNC thread, 25/64 in H head, hex head, material specification: ASTM F593, 5/8 in shank.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.