Cut-Resistant Coated Gloves, Nitrile, Sandy, Palm, 3 Abrasion Level, Gray/Red, 3XL 1 PR

  • Mfr # 99-1-9530-12-K

  • Zoro # G415913923


product price:  $16.25
/pr

Key Features

Color
Gray/Red
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9530-12-K
Zoro #
G415913923
UPC #
63344447023
Country of Origin
China

Dimensions

Glove Size
3XL
Thickness
21 ga
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Cut-Resistant Coated Gloves
Color
Gray/Red
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ANSI Cut Level A3, ANSI Abrasion Level 3, ANSI Puncture Level 3, FDA 21 CFR
ANSI/ISEA Cut Level
A3
Glove Materials
HPPE
Series
CUT-X 9530-K
Cuff Style
Knit Wrist

Description

21 ga. HPPE/polyester/steel shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.


  • 21 ga. HPPE/polyester/steel shell
  • Foam NBR palm coating w/textured finish
  • Elastic knit wrist w/hemmed cuff
  • Reinforced thumb saddle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.