Shop BDG

Mechanics Gloves, L, 9" L Glove, PR

  • Mfr # 20-1-1215-L
  • Zoro # G203161420

product price: 
$
11.49
/pr

Key Features

Wire Color
Black/White
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Leather Grade
Premium
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-1-1215-L
Zoro #
G203161420
UPC #
063344331841
Country of Origin
China
Wire Color
Black/White
Touchscreen Compatible
No
Item
Mechanics Gloves
Glove Construction
Cut and Sewn
Leather Grade
Premium
Insulated
No
Glove Coating Coverage
Uncoated
Oil-Resistant
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black
Anti-Static
No
Hand Protection Style
Glove
Series
20-1-1215
Cut-Resistance Coverage
Not Tested
Palm Material
Goatskin
Cuff Style
Hook-and-Loop
Sold As
Pair
Glove Back Material
Spandex
Leather Palm Process
Grain
Silicone-Free
No
Reflective Backing
No
Finger Coverage
Full Finger
Latex-Free
Yes
Palm Style
Padded
Glove Features
Breathable Palm
Glove Liner Material
Unlined
Includes Double Palm
No
Pairs per Package
12
Layered Palm Material
Foam
EN 388 Impact Rated
No
Color
Black/White

Dimensions

Size- Alpha
L
Glove Length
9 in

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex, Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.