Shop BDG
See all product information
Create Account
Mechanics Gloves, XL, 9" L Glove, PR
- Mfr # 20-1-1215-XL
- Zoro # G903161492
product price:Â
$
9.99
/pr
Key Features
Hand Protection Style
Glove
Glove Back Material
Spandex
Glove Construction
Cut and Sewn
Includes Double Palm
No
Palm Style
Padded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-1-1215-XL
- Zoro #
- G903161492
- UPC #
- 063344331872
- Country of Origin
- China
Dimensions
- Glove Length
- 9 in
- Size- Alpha
- XL
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex, Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.