Shop BDG

Mechanics Gloves, M, 9" L Glove, PR

  • Mfr # 20-1-1215-M
  • Zoro # G303161535

product price: 
$
11.49
/pr

Key Features

Reflective Backing
No
EN 388 Impact Rated
No
Oil-Resistant
No
Silicone-Free
No
Layered Palm Material
Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-1-1215-M
Zoro #
G303161535
UPC #
063344331810
Country of Origin
China
Reflective Backing
No
EN 388 Impact Rated
No
Oil-Resistant
No
Silicone-Free
No
Layered Palm Material
Foam
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Glove Back Color
Black
Glove Back Material
Spandex
Leather Palm Process
Grain
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
Yes
Cut-Resistance Coverage
Not Tested
Insulated
No
Glove Liner Material
Unlined
Glove Coating Coverage
Uncoated
Palm Style
Padded
Cuff Style
Hook-and-Loop
Pairs per Package
12
Anti-Static
No
Wire Color
Black/White
Item
Mechanics Gloves
Sold As
Pair
Hand Protection Style
Glove
Leather Grade
Premium
Series
20-1-1215
Glove Features
Breathable Palm
Glove Hand Style
Left and Right
Latex-Free
Yes
Includes Double Palm
No
Palm Material
Goatskin
Color
Black/White

Dimensions

Glove Length
9 in
Size- Alpha
M

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex, Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.