Mechanics Gloves, S, 9" L Glove, PR

  • Mfr # 20-1-1215-S
  • Zoro # G203161574
product price: 
$
11.49
/pr

Key Features

Cut-Resistance Coverage
Not Tested
Layered Palm Material
Foam
Anti-Static
No
Touchscreen Compatible
No
Cuff Style
Hook-and-Loop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-1-1215-S
Zoro #
G203161574
UPC #
063344331780
Country of Origin
China
Cut-Resistance Coverage
Not Tested
Layered Palm Material
Foam
Anti-Static
No
Touchscreen Compatible
No
Cuff Style
Hook-and-Loop
Leather Grade
Premium
Glove Liner Material
Unlined
Includes Double Palm
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Reflective Backing
No
Glove Coating Coverage
Uncoated
Insulated
No
Item
Mechanics Gloves
Palm Style
Padded
Pairs per Package
12
Oil-Resistant
No
Series
20-1-1215
Glove Back Material
Spandex
EN 388 Impact Rated
No
Silicone-Free
No
Includes Reinforced Thumb Crotch
Yes
Glove Features
Breathable Palm
Palm Material
Goatskin
Glove Construction
Cut and Sewn
Glove Back Color
Black
Leather Palm Process
Grain
Sold As
Pair
Glove Hand Style
Left and Right
Wire Color
Black/White
Latex-Free
Yes
Color
Black/White

Dimensions

Size- Alpha
S
Glove Length
9 in

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex, Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews