Seamless 15 ga Coated Gloves, Foam Nitrile, Textured, 3/4 Dip, Not Rated Abrasion Level, Black/Gray

  • Mfr # 99-1-9610KD-12-K

  • Zoro # G101844081


product price:  $3.59
/pr
Sold in multiples of 12 for $43.08

Key Features

Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9610KD-12-K
Zoro #
G101844081
UPC #
063344433064
Country of Origin
China

Dimensions

Glove Size
3XL
Thickness
15 ga
Glove Length
9.5 in

Details

Item
Seamless 15 ga Coated Gloves
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Textured
Standards
EN388
Glove Construction
Seamless Knit
Cuff Style
Knit
ANSI/ISEA Cut Level
Not Rated
Glove Materials
Nylon/Spandex, Nitrile
EN 388 Rating
4131
Series
X-SITE
Knit Material
Nylon
Glove Lining Material
Unlined
Hand Protection Style
Glove

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 4131, Standards EN388, Glove Coating Cover 3/4, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products