Shop BEATS
See all product information
Create Account
Lightning to USB-C Cable 5 ft. Black
- Mfr # MDGK4LL/A
- Zoro # G424151040
product price:Â
$
29.39
/ea
Key Features
End 2 Connection Type
USB Type C
Color
Black
End 1 Connection Type
Lightning
Cable Type
Lightning/USB-C
Overall Length
4.92 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDGK4LL/A
- Zoro #
- G424151040
- UPC #
- 195950231489
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 2 Connection Type
- USB Type C
- Color
- Black
- End 1 Connection Type
- Lightning
- Cable Type
- Lightning/USB-C
Dimensions
- Overall Length
- 4.92 ft
Description
The Beats USB-C to Lightning Woven Cable (1.5 m) - Bolt Black helps to Elevate your charging game and ditch the tangles, kinks and frays with our new reinforced braided cables. Compatible with iOS devices that have Lightning ports, the Beats 1.5-meter USB-C to Lightning charging cable is made with a tangle-free woven design for extra durability and convenience. Beats cables undergo thousands of hours of testing throughout the design and manufacturing process and are reinforced to help prevent fraying. This braided Apple charger cable supports fast charging on select iPhones and iPads. Charge your Lightning compatible iOS device by connecting the USB-C end to an adapter or compatible USB-C device. Power adapter not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.