Shop BECK
See all product information
Create Account
Pipe Nipple
- Mfr # 0330516006
- Zoro # G223939603
product price:Â
$
8.39
/ea
Key Features
Overall Length
6 in
Fitting Side B Type
Threaded
Finish/Coating
Black
Fitting Side A Type
Threaded
For Pipe Schedule
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0330516006
- Zoro #
- G223939603
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Nipple
- Fitting Side B Type
- Threaded
- Finish/Coating
- Black
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 80
- Color
- Black
- Application
- Air, Gases, Non-Potable Water, Oils
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side B Gender
- Male
- Side A Thread Type
- NPT
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A53
- Side B Thread Type
- NPT
- Class
- Class XH
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- Specific Fitting Shape
- Tee
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Fitting Side B Pipe Threading
- 14
- Wire Color
- Black
Dimensions
- Overall Length
- 6 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Tee, Carbon Steel, Black, Grade B, Class Class XH, For Pipe Schedule Schedule 80, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.