Pipe Nipple

  • Mfr # 0333338002
  • Zoro # G423939724
product price: 
$
58.45
/ea

Key Features

Side A Thread Type
NPT
For Pipe Schedule
Schedule 80
Overall Length
6 in
Standards
ASME B1.20.1, ASME B16.11, ASTM A106
Specific Fitting Shape
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0333338002
Zoro #
G423939724
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Metal Pipe Nipple
Side A Thread Type
NPT
For Pipe Schedule
Schedule 80
Standards
ASME B1.20.1, ASME B16.11, ASTM A106
Specific Fitting Shape
Straight
Class
Class XH
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side B Gender
Male
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Finish/Coating
Galvanized
Color
Gray
Side B Thread Type
NPT
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Fitting Side A Pipe Threading
11 1/2
Application
Air, Gases, Non-Potable Water, Oils
Wire Color
Gray

Description

Straight, Carbon Steel, Galvanized, Grade B, Class Class XH, For Pipe Schedule Schedule 80, 2 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 2 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews