Pipe Nipple

  • Mfr # 0330519000
  • Zoro # G923939798
product price: 
$
5.19
/ea

Key Features

Standards
ASME B1.20.1, ASME B16.11, ASTM A53
Finish/Coating
Black
Application
Air, Gases, Non-Potable Water, Oils
Side A Thread Type
NPT
Overall Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0330519000
Zoro #
G923939798
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Metal Pipe Nipple
Standards
ASME B1.20.1, ASME B16.11, ASTM A53
Finish/Coating
Black
Application
Air, Gases, Non-Potable Water, Oils
Side A Thread Type
NPT
Includes Seal
No
Fitting Side B Gender
Male
Side B Thread Type
NPT
Color
Black
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Specific Fitting Shape
Tee
For Pipe Schedule
Schedule 80
Fitting Side B Type
Threaded
Class
Class XH
Fitting Side A Type
Threaded
Wire Color
Black

Description

Tee, Carbon Steel, Black, Grade B, Class Class XH, For Pipe Schedule Schedule 80, 3/4 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3/4 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews