Shop BECK
See all product information
Create Account
Pipe Nipple
- Mfr # 0333314805
- Zoro # G223939696
product price:Â
$
12.85
/ea
Key Features
Side B Thread Type
NPT
Finish/Coating
Galvanized
Overall Length
3 in
Side A Thread Type
NPT
Fitting Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0333314805
- Zoro #
- G223939696
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Nipple
- Side B Thread Type
- NPT
- Finish/Coating
- Galvanized
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 80
- Fitting Side A Gender
- Male
- Color
- Gray
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class XH
- Specific Fitting Shape
- Straight
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Pipe Threading
- 14
- Application
- Air, Gases, Non-Potable Water, Oils
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A106
- Wire Color
- Gray
Dimensions
- Overall Length
- 3 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Straight, Carbon Steel, Galvanized, Grade B, Class Class XH, For Pipe Schedule Schedule 80, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.